Zoro Homepage

Flange Nut, 1"-8, Stainless Steel, Plain, 1-5/8 in Hex Wd

  • Mfr # CN-60SS

  • Zoro # G9869673


product price: $29.65
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Hex Width
1-5/8 in
Flange Diameter
2 in
Standards
RoHS/REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN-60SS
Zoro #
G9869673
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Hex Width
1-5/8 in
Flange Diameter
2 in
Nut Height
1-1/4"

Details

Item
Flange Nut
Material
Stainless Steel
Finish
Plain
Standards
RoHS/REACH
System of Measurement
Inch
Thread Direction
Right Hand

Description

Precision Stainless Steel Flange Nut

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.