
Flange Nut, 1/2"-13, Stainless Steel, Plain, 7/8 in Hex Wd
Mfr # CN-20SS
Zoro # G9869271
product price: $9.45
/eaSold in multiples of 5 for $47.25
Key Features
Material
Stainless Steel
Finish
Plain
Hex Width
7/8 in
Flange Diameter
1-1/8 in
Standards
RoHS/REACH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN-20SS
Zoro #
G9869271
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Hex Width
7/8 in
Flange Diameter
1-1/8 in
Nut Height
11/16"
Details
Item
Flange Nut
Material
Stainless Steel
Finish
Plain
Standards
RoHS/REACH
System of Measurement
Inch
Thread Direction
Right Hand
Description
Precision Stainless Steel Flange Nut
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.