Flange Nut, 7/16"-14, Carbon Steel, Black Oxide, 3/4 in Hex Wd, 9/16 in Hex Ht

  • Mfr # CN-15

  • Zoro # G9860269


product price: $3.69
/ea
Sold in multiples of 10 for $36.90

Key Features

Material
Carbon Steel
Finish
Black Oxide
Hex Height
9/16 in
Hex Width
3/4 in
Flange Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN-15
Zoro #
G9860269
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Hex Height
9/16 in
Hex Width
3/4 in
Flange Diameter
1 in

Details

Item
Flange Nut
Material
Carbon Steel
Finish
Black Oxide
Standards
RoHS/REACH
System of Measurement
Inch
Thread Direction
Right Hand

Description

Precision Steel Flange Nut with Black Oxide Finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.