Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Nut, 7/16"-14, Stainless Steel, Plain, 3/4 in Hex Wd, 9/16 in Hex Ht

  • Mfr # CN-15SS

  • Zoro # G9870504


product price: $8.49
/ea
Sold in multiples of 6 for $50.94

Key Features

Material
Stainless Steel
Finish
Plain
Hex Height
9/16 in
Hex Width
3/4 in
Flange Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN-15SS
Zoro #
G9870504
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Hex Height
9/16 in
Hex Width
3/4 in
Flange Diameter
1 in

Details

Item
Flange Nut
Material
Stainless Steel
Finish
Plain
Standards
RoHS/REACH
System of Measurement
Inch
Thread Direction
Right Hand

Description

Precision Stainless Steel Flange Nut

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.