Zoro Homepage

Flange Nut, M12, Carbon Steel, Black Oxide, 22.2 mm Hex Wd

  • Mfr # CN-512

  • Zoro # G9859785


product price: $4.95
/ea
Sold in multiples of 8 for $39.60

Key Features

Material
Carbon Steel
Finish
Black Oxide
Hex Width
22.2 mm
Flange Diameter
28.5 mm
Standards
RoHS/REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN-512
Zoro #
G9859785
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Hex Width
22.2 mm
Flange Diameter
28.5 mm
Nut Height
17.4mm

Details

Item
Flange Nut
Material
Carbon Steel
Finish
Black Oxide
Standards
RoHS/REACH
System of Measurement
Metric
Thread Direction
Right Hand

Description

Precision Steel Flange Nut with Black Oxide Finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.