Zoro Homepage

Flange Nut, M6, Stainless Steel, Plain, 12.7 mm Hex Wd

  • Mfr # CN-506SS

  • Zoro # G9870330


product price: $5.75
/ea
Sold in multiples of 7 for $40.25

Key Features

Material
Stainless Steel
Finish
Plain
Hex Width
12.7 mm
Flange Diameter
15.9 mm
Standards
RoHS/REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN-506SS
Zoro #
G9870330
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Hex Width
12.7 mm
Flange Diameter
15.9 mm
Nut Height
7.9mm

Details

Item
Flange Nut
Material
Stainless Steel
Finish
Plain
Standards
RoHS/REACH
System of Measurement
Metric
Thread Direction
Right Hand

Description

Precision Stainless Steel Flange Nut

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.