Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer Set, Fits Bolt Size 1 1/2 in Stainless Steel

  • Mfr # SP-9SS

  • Zoro # G204952621


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Fits Bolt Sizes
1 1/2 in
Outside Dia.
2 7/8 in
Male I.D.
1 9/16 in
Radius
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-9SS
Zoro #
G204952621
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1 1/2 in
Outside Dia.
2 7/8 in
Radius
3 1/2 in
Thickness
9/16 in

Details

Item
Spherical Washer Set
Material
Stainless Steel
Male I.D.
1 9/16 in
System of Measurement
Inch

Description

1-1/2" spherical washer set - 2-7/8" o.d. - 9/16" thick - stainless steel - sp-9ss features: precision machined sets available in case hardened carbon steel or stainless steel bottom section works with spherical collar nuts tops and bottoms can be ordered separately upon request

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.