Zoro Homepage

Spherical Washer Set, Fits Bolt Size 1 3/4 in Stainless Steel

  • Mfr # SP-11SS

  • Zoro # G604952603


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Fits Bolt Sizes
1 3/4 in
Outside Dia.
3 1/4 in
Male I.D.
1 13/16 in
Radius
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-11SS
Zoro #
G604952603
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1 3/4 in
Outside Dia.
3 1/4 in
Radius
3 1/2 in
Thickness
11/16 in

Details

Item
Spherical Washer Set
Material
Stainless Steel
Male I.D.
1 13/16 in
System of Measurement
Inch

Description

1-3/4" spherical washer set - 3-1/4" o.d. - 11/16" thick - stainless steel - sp-11ss features: precision machined sets available in case hardened carbon steel or stainless steel bottom section works with spherical collar nuts tops and bottoms can be ordered separately upon request

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.