SS Ball Clamping Screw, Ball Tip, 5/8in-11 Thread, 1-1/2in Length, .472in Ball Diameter

  • Mfr # 9838SS

  • Zoro # G515543518


product price:  $28.85
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Color
Grey
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9838SS
Zoro #
G515543518
UPC #
-
Country of Origin
India

Details

Material
Stainless Steel
Finish
Plain
Color
Grey
Thread Style
Fully Threaded

Description

Stainless Steel Ball Clamping Screw, Ball Tip, 5/8in-11 Thread, 1-1/2in Length, .472in Ball Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.