Stainless Steel Ball Clamping Screw, Flat Tip, 5/16-18 Thread, 3/4in Length, .147in Tip Diameter

  • Mfr # 9812SS

  • Zoro # G715543349


product price:  $15.99
/ea
Sold in multiples of 2 for $31.98

Key Features

Material
Stainless Steel
Finish
Plain
Color
Grey
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9812SS
Zoro #
G715543349
UPC #
-
Country of Origin
India

Details

Material
Stainless Steel
Finish
Plain
Color
Grey
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.