Steel Knurled Knob with 1/4"-20 Tapped Hole, 1" Diameter, Black Oxide Finish

  • Mfr # KK-32

  • Zoro # G9870635


product price:  $7.55
/ea
Sold in multiples of 5 for $37.75

Key Features

Color
Black
Finish
Black Oxide
Height
1/4"
Material
Steel
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-32
Zoro #
G9870635
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4"
Thread Size
1/4"-20
Overall Height
3/4"

Details

Color
Black
Finish
Black Oxide
Material
Steel
Item
Steel Knob
Standards
RoHS/REACH

Description

Steel Knurled Knob with Tapped Hole, Black Oxide Finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.