Zoro Homepage

Thumb Screw, M4 Thread Size, 303 Stainless Steel, 3.5mm Head Ht

  • Mfr # 361604005SS

  • Zoro # G9860923


product price: $5.69
/ea
Sold in multiples of 7 for $39.83

Key Features

Thread Size
M4
Material
303 Stainless Steel
Head Height
3.5mm
Head Material
303 Stainless Steel
Head Dia.
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361604005SS
Zoro #
G9860923
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Head Height
3.5mm
Head Dia.
16mm
Shoulder Dia.
8mm
Thread Length
5mm

Details

Material
303 Stainless Steel
Head Material
303 Stainless Steel
Item
Thumb Screw
System of Measurement
Metric
Head Type
Knurled

Description

Stainless Steel Knurled Thumb Screw, One Piece Construction

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.