Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washer, Fits Bolt Size 1-1/4" Stainless Steel, Plain Finish

  • Mfr # SP-8SS

  • Zoro # G9869350


product price: $39.99
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Dia.
2-5/8"
Male I.D.
1.312 in
Female I.D.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-8SS
Zoro #
G9869350
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1-1/4"
Outside Dia.
2-5/8"
Radius
3 in
Thickness
1/2"

Details

Item
Washer
Material
Stainless Steel
Finish
Plain
Male I.D.
1.312 in
Female I.D.
1.375 in
Standards
RoHS/REACH
System of Measurement
SAE
Rockwell Hardness
B83
Thickness Tolerance
0.03

Description

Self Aligning Washer Set, Stainless Steel, Concave and Convex

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.