Zoro Homepage

Washer, Fits Bolt Size 1" Stainless Steel, Plain Finish

  • Mfr # SP-6SS

  • Zoro # G9869299


product price: $22.59
/ea
Sold in multiples of 2 for $45.18

Key Features

Material
Stainless Steel
Finish
Plain
Outside Dia.
2"
Male I.D.
1 1/16 in
Radius
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-6SS
Zoro #
G9869299
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1"
Outside Dia.
2"
Radius
2-3/4"
Thickness
1/2"

Details

Item
Washer
Material
Stainless Steel
Finish
Plain
Male I.D.
1 1/16 in
Standards
RoHS/REACH
System of Measurement
SAE
Thickness Tolerance
0.03
Rockwell Hardness
B83

Description

Self Aligning Washer Set, Stainless Steel, Concave and Convex

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.