Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washer, Fits Bolt Size 5/16" Stainless Steel, Plain Finish

  • Mfr # SP-01SS

  • Zoro # G9869789


product price: $6.89
/ea
Sold in multiples of 5 for $34.45

Key Features

Material
Stainless Steel
Finish
Plain
Outside Dia.
3/4"
Male I.D.
.343 in
Female I.D.
.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-01SS
Zoro #
G9869789
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
5/16"
Outside Dia.
3/4"
Radius
1 in
Thickness
1/4"

Details

Item
Washer
Material
Stainless Steel
Finish
Plain
Male I.D.
.343 in
Female I.D.
.375 in
Standards
RoHS/REACH
System of Measurement
SAE
Thickness Tolerance
0.03
Rockwell Hardness
B83

Description

Self Aligning Washer Set, Stainless Steel, Concave and Convex

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.