Zoro Homepage

Washer, Fits Bolt Size 7/16" Stainless Steel, Plain Finish

  • Mfr # SP-15SS

  • Zoro # G9869682


product price: $12.15
/ea
Sold in multiples of 5 for $60.75

Key Features

Material
Stainless Steel
Finish
Plain
Outside Dia.
1"
Male I.D.
.468 in
Female I.D.
.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-15SS
Zoro #
G9869682
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
7/16"
Outside Dia.
1"
Radius
1 1/2 in
Thickness
5/16"

Details

Item
Washer
Material
Stainless Steel
Finish
Plain
Male I.D.
.468 in
Female I.D.
.5 in
Standards
RoHS/REACH
System of Measurement
SAE
Rockwell Hardness
B83
Thickness Tolerance
0.03

Description

Self Aligning Washer Set, Stainless Steel, Concave and Convex

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.