Zoro Homepage

Washer, Fits Bolt Size 7/8" Case Hardened Steel, Black Oxide Finish

  • Mfr # SP-5

  • Zoro # G9870023


product price: $7.85
/ea
Sold in multiples of 5 for $39.25

Key Features

Material
Case Hardened Steel
Finish
Black Oxide
Outside Dia.
1-3/4"
Male I.D.
.937 in
Female I.D.
.968 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-5
Zoro #
G9870023
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
7/8"
Outside Dia.
1-3/4"
Radius
2 1/2 in
Thickness
3/8"

Details

Item
Washer
Material
Case Hardened Steel
Finish
Black Oxide
Male I.D.
.937 in
Female I.D.
.968 in
Standards
RoHS/REACH
System of Measurement
SAE
Rockwell Hardness
Light Case C48
Thickness Tolerance
0.03

Description

Self Aligning Washer Set, Case Hardened Black Oxide Finish, Concave and Convex

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.