
Washer, Fits Bolt Size 7/8" Stainless Steel, Plain Finish
Mfr # SP-5SS
Zoro # G9869280
product price: $16.99
/eaSold in multiples of 2 for $33.98
Key Features
Material
Stainless Steel
Finish
Plain
Outside Dia.
1-3/4"
Male I.D.
15/16 in
Radius
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-5SS
Zoro #
G9869280
UPC #
-
Country of Origin
United States
Dimensions
Fits Bolt Sizes
7/8"
Outside Dia.
1-3/4"
Radius
2-1/2"
Thickness
3/8"
Details
Item
Washer
Material
Stainless Steel
Finish
Plain
Male I.D.
15/16 in
Standards
RoHS/REACH
System of Measurement
SAE
Rockwell Hardness
B83
Thickness Tolerance
0.03
Description
Self Aligning Washer Set, Stainless Steel, Concave and Convex
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.