12x12 Adjustable Spring Access Panel for Drywall & Ceiling, 4PK
- Mfr # MOR-PAP-ADJ-SPRING-1212-4PACK-A
- Zoro # G123352274
product price:
$
63.45
/pk of 4, $15.86/ea
Key Features
Material
ABS plastic
Depth
1.25 in
Interior/Exterior
Interior
Application
Wall and Ceiling
Finish
UV Stabilized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOR-PAP-ADJ-SPRING-1212-4PACK-A
- Zoro #
- G123352274
- UPC #
- 850024089136
- Country of Origin
- China
Dimensions
- Depth
- 1.25 in
- Mounting Hole Size
- 12"x12"
Details
- Material
- ABS plastic
- Interior/Exterior
- Interior
- Application
- Wall and Ceiling
- Finish
- UV Stabilized
- Color
- White
- Shape
- Square
Description
Upgrade your space with the Morvat Access Panel! Made from high-impact ABS plastic, it resists UV rays and extreme heat. Easily install it by cutting drywall and popping it into place. Use it to cover holes, cables, or renovations, and paint it to match your decor. Perfect for hiding plumbing, HVAC, or wiring indoors or outdoors. Easily adjusts to the size you need. Built to last with a 1-year warranty.
- SUPERIOR QUALITY - Made from high impact ABS plastic with UV stabilization, this access panel will last for years, even when faced with high-pressured conditions. Made with durable textured plastic for maximum adhesion.
- EASY INSTALLATION- Simply draw out the measurements, cut the drywall, sand down the edges, adjust the panel to the size hole you need (5.5x6.5-8x8) and pop into place!
- BEAUTIFUL DÉCOR - Instantly cover any holes, cabling, or renovations with the Morvat Access Panel Plate! The white surface can be left as is or painted or wallpapered to match the surrounding décor.
- MULTI PURPOSE- Not only does this removable water repellant panel hide holes on any indoor wall surface, it can also be used on any outdoor wall as well. Install this access panel & hide plumbing, HVAC & Wiring!
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.