12x12 Spring Access Panel for Drywall & Ceiling, 4PK
- Mfr # MOR-PAP-SPRING-1212-4-PACK-NEW-A
- Zoro # G323352296
product price:
$
57.99
/pk of 4, $14.50/ea
Key Features
Material
ABS plastic
Depth
7/8 in
Shape
Square
Mounting Hole Size
12" x 12"
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOR-PAP-SPRING-1212-4-PACK-NEW-A
- Zoro #
- G323352296
- UPC #
- 850024089020
- Country of Origin
- China
Dimensions
- Depth
- 7/8 in
- Mounting Hole Size
- 12" x 12"
Details
- Material
- ABS plastic
- Shape
- Square
- Color
- White
- Interior/Exterior
- Interior
- Application
- Wall and Ceiling
- Finish
- UV Stabilized
Description
Elevate your space with Morvat's Access Panel Plate, crafted from durable, UV-stabilized ABS plastic for lasting quality. Installation is a breeze - measure, cut, sand, and pop into place! This white panel adds instant charm and seamlessly covers holes, cables, or renovations. Versatile for indoor and outdoor use, it hides plumbing, HVAC, and wiring. Plus, a removable hinged door enhances accessibility. Morvat offers a 1-year manufacturer warranty.
- SUPERIOR QUALITY - Made from high impact ABS plastic with UV stabilization, this access panel will last for years, even when faced with high-pressured conditions. Made with durable textured plastic for maximum adhesion.
- EASY INSTALLATION- Simply draw out the measurements, cut the drywall, sand down the edges and pop into place!
- BEAUTIFUL DÉCOR - Instantly cover any holes, cabling, or renovations with the Morvat Access Panel Plate! The white surface can be left as is or painted or wallpapered to match the surrounding décor.
- MULTI PURPOSE- Not only does this water repellant panel hide holes on any indoor wall surface, it can also be used on any outdoor wall as well. Install this access panel & hide plumbing, HVAC & Wiring! The hinged door is also completely removable for better access.
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.