Shop MORVAT
See all product information
Create Account
14x14 Access Panel with Door for Drywall & Ceiling
- Mfr # MOR-PAP-1414-A
- Zoro # G323352357
product price:
$
22.99
/ea
Key Features
Material
ABS plastic
Size
13.5" x 13.5"
Finish
UV Stabilized
Interior/Exterior
Interior
Mounting Hole Size
14" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOR-PAP-1414-A
- Zoro #
- G323352357
- UPC #
- 686751332777
- Country of Origin
- China
Dimensions
- Size
- 13.5" x 13.5"
- Mounting Hole Size
- 14" x 14"
- Depth
- 5/8 in
Details
- Material
- ABS plastic
- Finish
- UV Stabilized
- Interior/Exterior
- Interior
- Color
- White
- Shape
- Square
- Application
- Wall and Ceiling
Description
Morvat's access panel, made from robust UV-stabilized ABS plastic, ensures years of durability. Installation is a breeze- measure, cut, sand, adhere, and enjoy seamless integration. Enhance your décor by leaving it white or customizing with paint or wallpaper. This water-repellent panel is perfect for concealing holes indoors or outdoors. With a hinged, removable door, Morvat provides easy access and a 1-year warranty.
- SUPERIOR QUALITY - Made from high impact ABS plastic with UV stabilization, this access panel will last for years, even when faced with high-pressured conditions. Made with durable textured plastic for maximum adhesion.
- EASY INSTALLATION- Simply draw out the measurements, cut the drywall, sand down the edges, apply adhesive and install!
- BEAUTIFUL DÉCOR - Instantly cover any holes, cabling, or renovations with the Morvat Access Panel Plate! The white surface can be left as is or painted or wallpapered to match the surrounding décor.
- MULTI PURPOSE- Not only does this water repellant panel hide holes on any indoor wall surface, it can also be used on any outdoor wall as well. Install this access panel & hide plumbing, HVAC & Wiring! The hinged door is also completely removable for better access.
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.