Brass Quick Connect Garden Hose Fittings for Accessories, 6PK
- Mfr # MOR-ABQCONNECTOR-6-A
- Zoro # G523352317
product price:Â
$
26.99
/pk of 6, $4.50/ea
Key Features
Height
2.56 in
Material
Brass
Threading Size
US Standard NH 3/4" threads
Width
2.44 in
Coupling Description
Quick Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-ABQCONNECTOR-6-A
- Zoro #
- G523352317
- UPC #
- 680168518380
- Country of Origin
- China
- Material
- Brass
- Coupling Description
- Quick Connector
- Type
- Male/Female
- Connection
- 3/4" GHT
- Removeable
- Yes
- Leak Proof
- Yes
- Item
- Garden Hose Adapter
- Max. Pressure
- 110 PSI
Dimensions
- Height
- 2.56 in
- Threading Size
- US Standard NH 3/4" threads
- Width
- 2.44 in
Description
Morvat's Quick Connector set includes 6 Female & 6 Male water hose quick connectors, 12 extra rubber hose washers, & 12 extra leak protectant O-rings. Crafted from solid brass for maximum durability. Universal fit for all US NH Standard 3/4" Garden Hose accessories. Maintains water flow & pressure up to 115 PSI. Enjoy easy connecting & disconnecting, perfect for limited hand mobility. Backed by a 1-year manufacturer warranty for worry-free gardening!
- COMPLETE SET- Includes 6 Female & 6 Male water hose quick connectors, Roll of Teflon Tape, 12 extra rubber hose washers, & 12 extra leak protectant O-rings.
- SOLID BRASS CONSTRUCTION- Made from the highest quality solid brass for maximum durability & strength. Easily withstands high water pressure in all outdoor weather conditions without breaking, rusting, or corroding. The quick release allows for easy connecting & disconnecting of all hose accessories, perfect for those with arthritis & limited hand mobility.
- TYPE A CONNECTOR- Easily connects & disconnects with all US NH Standard 3/4" Garden Hose water accessories & attachments. Fits all standard sized garden hoses, sprinklers, sprayers, nozzles & more!
- MAINTAIN FLOW & PRESSURE- Maintains water flow & pressure & easily stands up to 250 PSI. Utilizes expertly machined fittings to provide a watertight seal preventing any leaks or drips.
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.