Shop CORONA TOOLS
See all product information
Create Account
Scraper/Chopper, 4 in. Blade, 54 in. Ash Wood Handle
- Mfr # UT 71000
- Zoro # G922919524
product price:Â
$
38.79
/ea
Key Features
Head Width
3.5 in
Handle Material
Wood
Handle Wood Type
Ash
Head Length
10.5 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UT 71000
- Zoro #
- G922919524
- UPC #
- 038313007102
- Country of Origin
- India
Dimensions
- Head Width
- 3.5 in
- Head Length
- 10.5 in
- Handle Length
- 54 in
Details
- Handle Material
- Wood
- Handle Wood Type
- Ash
- Item
- Scraper
- Color
- Brown
Description
The UT 71000 Scraper/Chopper features a 4 in. blade and 54 in. ash wood handle, making it perfect for scraping encrusted materials from hard surfaces. Its heavy-duty steel head offers strength and durability for any job and the sharpened blade makes it efficient for digging, edging and cutting roots. Plus, the 54 in. ash wood handle is double varnished for superior weather resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.