This item is Discontinued.

This item is Discontinued.
Brass Quick Connect Hose Fittings for Source Connections, 2PK (Discontinued)
Mfr #
MOR-SBQCONNECTOR-2-A
Zoro #
G923352290
UPC # 680168518410
Country of Origin China
Category Garden Hose Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOR-SBQCONNECTOR-2-A
- Zoro #
- G923352290
- UPC #
- 680168518410
- Country of Origin
- China
Dimensions
- Threading Size
- US Standard NH 3/4" threads
- Height
- 1 in
- Width
- 3 in
Details
- Material
- Brass
- Max. Working Pressure
- 110 psi
- Leak Proof
- Yes
- Removeable
- Yes
- Connection
- 3/4" GHT
- Item
- Garden Hose Adapter
- Max. Pressure
- 110
- Type
- Male/Female
Description
Morvat's set features 2 female and 2 male water hose quick connectors, for hassle-free connections. Crafted from top-quality solid brass, these connectors withstand high water pressure in all weather conditions. The Type S connector easily fits standard 3/4" garden hoses. Maintains flow up to 250 PSI. Includes a quick-release design and a 1-year warranty. Morvat offers reliability in hose connectivity.
- COMPLETE SET- Includes 2 Female & 2 Male water hose quick connectors, Roll of Teflon Tape, 6 extra rubber hose washers, & 6 extra leak protectant O-rings.
- SOLID BRASS CONSTRUCTION- Made from the highest quality solid brass for maximum durability & strength. Easily withstands high water pressure in all outdoor weather conditions without breaking, rusting, or corroding. The quick release allows for easy connecting & disconnecting of all water sources & spigots, perfect for those with arthritis & limited hand mobility.
- TYPE S CONNECTOR- Easily connects & disconnects with all US NH Standard 3/4" Garden Hose water sources & faucets. Fits all standard sized garden hoses, water outlets, bibs, & more!
- MAINTAIN FLOW & PRESSURE- Maintains water flow & pressure & easily stands up to 250 PSI. Utilizes expertly machined fittings to provide a watertight seal preventing any leaks or drips.
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.