Shop MORVAT
See all product information
Create Account
Heavy Duty Nickel Plated Brass 2 Way Garden Hose Y Splitter, 4PK
- Mfr # MOR-NP-CONNECTOR-2-4PACK-A
- Zoro # G423352264
product price:Â
$
34.99
/pk of 4, $8.75/ea
Key Features
Threading Size
US Standard NH 3/4" threads
Application
Lawn and Garden
Height
3.25 in
Max. Pressure
110 psi
Number of Outlets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-NP-CONNECTOR-2-4PACK-A
- Zoro #
- G423352264
- UPC #
- 680168518311
- Country of Origin
- China
- Item
- Garden Hose Splitter
- Application
- Lawn and Garden
- Max. Pressure
- 110 psi
- Number of Outlets
- 2
- Connection
- 3/4" GHT
- Features
- Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
- Material
- Brass
Dimensions
- Threading Size
- US Standard NH 3/4" threads
- Height
- 3.25 in
- Width
- 6.5 in
Description
Morvat's 2 Way Y hose splitter instantly doubles your water source. The dual-valve design ensures efficient water control. Universally compatible with US Standard NH 3/4" threads, fitting seamlessly with various water sources. Rugged heavy-duty 100% leakproof design, crafted from high-quality nickel plated brass for superior durability. The heavy-duty top connection allows for easy attachment with a 360 rotatable swivel. Backed by a 1-year manufacturer warranty for added assurance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.