Heavy Duty Hexagonal Brass 2 Way Garden Hose Y Splitter, 2PK
- Mfr # MOR-BCONNECTOR-2-2PACK-NEW-A
- Zoro # G523352300
product price:Â
$
23.99
/pk of 2, $12.00/ea
Key Features
Features
Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
Application
Lawn and Garden
Number of Outlets
2
Connection
3/4" GHT
Height
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-BCONNECTOR-2-2PACK-NEW-A
- Zoro #
- G523352300
- UPC #
- 850024089228
- Country of Origin
- China
- Features
- Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
- Item
- Garden Hose Splitter
- Application
- Lawn and Garden
- Number of Outlets
- 2
- Connection
- 3/4" GHT
- Material
- Brass
- Max. Pressure
- 110 psi
Dimensions
- Height
- 3.25 in
- Threading Size
- US Standard NH 3/4" threads
- Width
- 6.5 in
Description
Easily increase your watering options with this durable 2-way hose splitter, which turns a single tap into two handy outlets. Made from strong, burst-resistant materials, it’s built to last for reliable, long-term use. The splitter is simple to install, fits standard hoses, and helps manage multiple watering tasks-making it an essential tool for any garden lover looking to keep plants healthy. Backed by a 1 year warranty!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.