Heavy Duty Hexagonal Brass 4 Way Garden Hose Y Splitter, 2PK
- Mfr # MOR-BCONNECTOR-4-2-PACK-A
- Zoro # G223352341
product price:
$
40.99
/pk of 2, $20.50/ea
Key Features
Application
Lawn and Garden
Features
Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
Number of Outlets
4
Height
3.25 in
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-BCONNECTOR-4-2-PACK-A
- Zoro #
- G223352341
- UPC #
- 850024089297
- Country of Origin
- China
- Application
- Lawn and Garden
- Features
- Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
- Number of Outlets
- 4
- Item
- Garden Hose Splitter
- Max. Pressure
- 110 psi
- Connection
- 3/4" GHT
- Material
- Brass
Dimensions
- Height
- 3.25 in
- Width
- 6.5 in
- Threading Size
- US Standard NH 3/4" threads
Description
Morvat's 4 Way Y hose splitter instantly doubles your water source. The dual-valve design ensures efficient water control. Universally compatible with US Standard NH 3/4" threads, fitting seamlessly with various water sources. Rugged heavy-duty 100% leakproof design, crafted from high-quality brass for superior durability. The heavy-duty top connection allows easy hand or wrench attachment with a 360° rotatable swivel. Backed by a 1-year manufacturer warranty for added assurance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.