Shop MORVAT
See all product information
Create Account
Heavy Duty Hexagonal Brass 2 Way Garden Hose Y Splitter, 4PK
- Mfr # MOR-BCONNECTOR-2-4PACK-A
- Zoro # G923352276
product price:Â
$
34.99
/pk of 4, $8.75/ea
Key Features
Features
Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
Width
6.5 in
Height
3.25 in
Material
Brass
Threading Size
US Standard NH 3/4" threads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-BCONNECTOR-2-4PACK-A
- Zoro #
- G923352276
- UPC #
- 705911300767
- Country of Origin
- China
- Features
- Weather Resistant, Easy Install, Maximum Water Flow, Leak Proof
- Item
- Garden Hose Splitter
- Material
- Brass
- Connection
- 3/4" GHT
- Max. Pressure
- 110 psi
- Number of Outlets
- 2
- Application
- Lawn and Garden
Dimensions
- Width
- 6.5 in
- Height
- 3.25 in
- Threading Size
- US Standard NH 3/4" threads
Description
Effortlessly transform a single tap into two convenient outlets with this exceptionally durable 2-way hose splitter, providing a practical solution for expanding your watering options; the installation is a breeze, and it easily accommodates all standard water hoses. Plus, its heavy duty construction ensures long-lasting performance, making it a reliable choice for efficiently managing your garden irrigation needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.