Shop MORVAT
See all product information
Create Account
Metal Garden Sprinkler with Gentle Water Flow up to 30FT, 4PK
- Mfr # MOR-FSPRINKLER-4PACK-A
- Zoro # G123352304
product price:Â
$
15.99
/pk of 4, $4.00/ea
Key Features
Width
1.5 in
Threading Size
US Standard NH 3/4" threads
Head Material
Zinc Alloy Metal
Maximum Pressure
110 psi
Height
7.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-FSPRINKLER-4PACK-A
- Zoro #
- G123352304
- UPC #
- 680168518984
- Country of Origin
- China
- Head Material
- Zinc Alloy Metal
- Maximum Pressure
- 110 psi
- Pressure Type
- Gentle
- Item
- Garden Hose Sprinkler
- Spray Coverage
- 31 ft
- Rust Resistant
- Yes
- Removeable
- Yes
- Connection
- 3/4" GHT
- Leak Proof
- Yes
Dimensions
- Width
- 1.5 in
- Threading Size
- US Standard NH 3/4" threads
- Height
- 7.9 in
Description
Morvat's Extreme Durability Sprinklers ensure lasting performance with solid Zinc Alloy metal. The universal size fits most hoses with US Standard NH 3/4" threads. Easily attach to your garden or yard hose for gentle watering. With a 30FT diameter coverage, it's perfect for lawns and gardens. The 360-degree circular pattern ensures even water distribution. Comes with metal stakes for stability and a 1-year warranty. Enjoy hassle-free watering!
- EXTREME DURABILITY- Constructed from the highest quality solid Zinc Alloy metal these outdoor sprinklers will last for years of outdoor weather conditions without breaking, rusting, or corroding. The leak-free connection & water-saving design comes equipped with a rubber washer for maximum leakage protection.
- UNIVERSAL SIZING- Fitted with US Standard NH 3/4" threads for use with most water source fittings.
- EASY TO USE- Simply screw sprinkler head onto any compatible hose & use on your garden, yard, flower bed, plants, patio, greenhouse & more! Includes metal stakes for added stability while gardening.
- GENTLE WATERING- The low-pressure lawn sprinkler has a watering coverage of up to 30FT diameter area with the spray distance being adjustable through the water pressure. The sprinklers’ circular pattern design enables a 360-degree even distribution of water for even gardening. Ideal for small spot & regular watering of lawns & garden areas.
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.