Nickel Plated Brass Metal Twist Garden Hose Nozzle
- Mfr # MOR-NP-BNOZZLE-2-A
- Zoro # G423352356
product price:Â
$
15.99
/ea
Key Features
Thread Type
US Standard NH 3/4 in threads
Material
Nickel Plated Brass
Width
1.22 in
Height
4.25 in
Max. Pressure
110 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-NP-BNOZZLE-2-A
- Zoro #
- G423352356
- UPC #
- 680168518328
- Country of Origin
- China
- Thread Type
- US Standard NH 3/4 in threads
- Material
- Nickel Plated Brass
- Max. Pressure
- 110 psi
- Connection
- 3/4" GHT
- Removeable
- Yes
- Adjustable
- Yes
- Item
- Garden Hose Sprayer
- Leak Proof
- Yes
- Coupling Description
- Twist
Dimensions
- Width
- 1.22 in
- Height
- 4.25 in
- Threading Size
- US Standard NH 3/4" threads
Description
Morvat's superior nickel plated brass hose nozzle ensures lasting use in any weather. Easily withstands high water pressure without rusting. Easy-grip surface fits standard 3/4" hoses. Adjust between jet, stream, and mist effortlessly. A pressure tip prevents side spray with 4 holes for maximum flow. Leak-proof with O-ring seals and extra washers. Ideal for plants, car wash, sidewalk cleaning, or drain spraying. Backed by a 1-year manufacturer warranty for worry-free watering!
- SUPERIOR QUALITY: Made from top quality nickel plated brass for superior durability & long-lasting use. Easily withstands high water pressure in all outdoor weather conditions without breaking, rusting, or corroding. Includes an easy to grip surface & fits all 3/4" standard garden hoses.
- EASILY ADJUSTABLE SPRAY: Easily cycle between a high-pressure jet, medium gentle stream, & fine mist by simply twisting the easy to grip surface. A pressure tip effectively eliminates side spray. Constructed with 4 holes at the tip vs the commonly made 2 holes for maximum water pressure & flow.
- LEAK PROOF: Utilizes expertly machined fittings & O-ring seals to provide a watertight seal preventing any leaks or drips. Includes extra rubber washers for added leakage protection.
- FOR ALL HOME USE: The adjustable hose nozzle provides the perfect pressure for any needed task. Easily adjust between cycles to water the plants, wash the car, clean the sidewalk, or spray down the drain!
- 1 YEAR MANUFACTURER WARRANTY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.