Shop SOLO
See all product information
Create Account
Handheld Sprayer, 30 ft Max. Spray
- Mfr # 303-B
- Zoro # G123353714
product price:Â
$
33.89
/ea
Key Features
Spray Mechanism
Hand-Pump
Tank Capacity
2 7/8 gal
Sprayer Form
Handheld
Product Type
Sprayer
Mixing System
Ready To Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 303-B
- Zoro #
- G123353714
- UPC #
- 720343303018
- Country of Origin
- Germany
Details
- Item
- Handheld Sprayer
- Spray Mechanism
- Hand-Pump
- Tank Capacity
- 2 7/8 gal
- Sprayer Form
- Handheld
- Product Type
- Sprayer
- Mixing System
- Ready To Use
- Tank Material
- Poly
- Pressurizing Method
- Manual Pump
- Seal/Gasket Material
- EPDM
- Power Source
- Manual
- Sprayer Pressure - Maximum
- 45 psi
- Spray Liquid
- Non-Foam
- Spray Distance - Minimum
- 4 ft
- Chemical Compatibility
- Alkalis
- Nozzle Material
- Plastic
- In Tank Filter
- No
- Application
- Cleaning and Degreasing
- Includes
- Adjustable Spray Nozzle.
- Nozzle Spray Pattern
- Shower
- Spray Distance - Maximum
- 30 ft
Description
Handheld Sprayer, Sprayer Type Spot, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length Not Applicable, Nozzle Spray Pattern Shower, Adjustable Nozzle Yes, Includes Adjustable Spray Nozzle., Seal/Gasket Material EPDM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.