Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carwash Boom

  • Mfr # 67.439

  • Zoro # G008664553


product price: $2,605.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
80 in
Includes
(2) Internal hoses, 90 Degrees swivel, inline swivel, insulation
Outlet Connection Size
3/8 in
Maximum Operating Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67.439
Zoro #
G008664553
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
80 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in

Details

Item
Carwash Boom
Material
Stainless Steel
Includes
(2) Internal hoses, 90 Degrees swivel, inline swivel, insulation
Maximum Operating Pressure
4,000 psi
Product Type
Dual Ceiling Boom
Outlet Connection Type
NPTF
Finish
Polished
Maximum Operating Temperature
250 Degrees F
Features
2 x 360 Degrees Booms on One Stem, A Classic for the Prep Station, Delivered Ready for installation, The Dual Ceiling Boom is Most Efficient When installed in the Pre-Wash Section of a Tunnel Wash or Outside a Self-Service Car Wash for Caravans
Inlet Connection Type
NPTF

Description

Carwash Boom, Product Type Dual Ceiling Boom, Material Stainless Steel, Finish Polished, Includes (2) Internal hoses, 90 Degrees swivel, inline swivel, insulation, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.