Zoro Homepage

Manhole Cleaner

  • Mfr # 81.037

  • Zoro # G711974758


product price: $1,182.99
/ea
Free Shipping & Returns

Key Features

Nozzle Size
1/8 in
Housing Material
Stainless Steel
Cleaning Path
12 in
Includes
Protection Plate
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.037
Zoro #
G711974758
UPC #
-
Country of Origin
Switzerland

Dimensions

Nozzle Size
1/8 in
Overall Width
12 in
Overall Height
3 in
Nozzle Connection Size
1/8 in
Inlet Diameter
1/2 in

Details

Item
Manhole Cleaner
Housing Material
Stainless Steel
Cleaning Path
12 in
Includes
Protection Plate
Application Surface
Manholes
Water Input Temperature - Maximum
250 Degrees F
Inlet Gender
NPTF
Product Type
Manhole Cleaner
Number of Nozzles
2
Nozzle Connection Type
Threaded
Operating Pressure - Maximum
2,500 psi
Connection Type
Threaded
Number of Wheels
0
Water Output Temperature - Maximum
250 Degrees F

Description

Manhole Cleaner, 12 in Cleaning Path, Flow Rate Not Applicable, Stainless Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.