Manhole Cleaner
Mfr # 81.067
Zoro # G011974748
product price: $1,556.99
/ea
Free Shipping & Returns
Key Features
Nozzle Size
1/8 in
Includes
Protection Plate
Housing Material
Stainless Steel
Cleaning Path
24 in
Application Surface
Manholes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81.067
Zoro #
G011974748
UPC #
-
Country of Origin
Switzerland
Dimensions
Nozzle Size
1/8 in
Inlet Diameter
1/2 in
Nozzle Connection Size
1/8 in
Overall Width
24 in
Overall Height
3 in
Details
Item
Manhole Cleaner
Includes
Protection Plate
Housing Material
Stainless Steel
Cleaning Path
24 in
Application Surface
Manholes
Product Type
Manhole Cleaner
Number of Nozzles
2
Connection Type
Threaded
Nozzle Connection Type
Threaded
Number of Wheels
0
Inlet Gender
NPTF
Water Input Temperature - Maximum
250 Degrees F
Water Output Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
2,500 psi
Description
Manhole Cleaner, 24 in Cleaning Path, Flow Rate Not Applicable, Stainless Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.