Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, 3600 psi, Single, 30 RPM

  • Mfr # 70.151

  • Zoro # G1873509


product price: $58.65
/ea

Key Features

Size
M22 x 1.5 (F) x 1/4" (M)NPTM
Rotation
Self Rotating
Flow
Single
Max. Speed
30 rpm
Body Dia.
1.34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70.151
Zoro #
G1873509
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
M22 x 1.5 (F) x 1/4" (M)NPTM
Body Dia.
1.34"
Overall Length
1.76 in
Rotating Shaft Thread Size
1/4 in
Body Diameter
1.34 in
Shaft Thread Length
7/16 in
Stationary Port Thread Size
M22x1.5

Details

Item
Rotary Union
Rotation
Self Rotating
Flow
Single
Max. Speed
30 rpm
Standards
ISO 9001
Connection
M22x1.5F x NPTM
Type
DKS Swivel Coupling
Material of Construction
Stainless steel
Max. Temp.
250 Degrees F
Max. Pressure
3600 psi
Pipe Fitting Material
Stainless Steel
Fitting Material Finish
Nickel-Plated
Maximum Operating Temperature
250 Degrees F
Internal Fitting Material
Stainless Steel
Stationary Port Connection Type
FNPT
Maximum Speed
30 RPM
Number of Passages
1
Bearing Type
Thrust Ball Bearings
Flow Direction
Single-Flow
Thread Rotation
Right Hand
Internal Fitting Material Grade
304
Rotating Shaft Connection Type
NPTM
Fitting Material
Brass
Seal Material
Nitrile Rubber

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.76 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/4 in, Seal Material Nitrile Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.