Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, 90 Degrees, DXG Swivel

  • Mfr # 37.363

  • Zoro # G1873700


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Size
1/4 in (F)NPTF x 3/8 in (M)NPTM
Rotation
Self Rotating
Flow
Single
Max. Speed
2000 rpm
Body Dia.
1.34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37.363
Zoro #
G1873700
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/4 in (F)NPTF x 3/8 in (M)NPTM
Body Dia.
1.34"
Pipe Size (Fittings)
1/4" x 3/8"
Pipe Size - Pipe Fitting
1/4" x 3/8"
Body Diameter
1.34 in
Shaft Thread Length
7/16 in
Stationary Port Thread Size
1/4 in
Rotating Shaft Thread Size
3/8 in

Details

Item
90 Degree Rotary Swivel Union
Rotation
Self Rotating
Flow
Single
Max. Speed
2000 rpm
Max. Pressure
2500 PSI
Standards
ISO 9001
Type
DXG Swivel
Connection
NPTF X BSPPM
Material of Construction
Stainless steel
Max. Temp.
250 Degrees F
Pipe Fitting Material
Stainless Steel
Stationary Port Connection Type
NPTF
Flow Direction
Single-Flow
Thread Rotation
Right Hand
Number of Passages
1
Maximum Speed
2000 RPM
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Internal Fitting Material Grade
304
Fitting Material
Brass
Fitting Material Finish
Nickel-Plated
Internal Fitting Material
Stainless Steel
Minimum Operating Temperature
40 Degrees F
Rotating Shaft Connection Type
G M
Seal Material
Ceramic

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature 40 Degrees F, Number of Passages 1, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Ceramic, Shaft Thread Length 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.