Rotary Union, DXL Swivel, NPTF xMale, 3/8In

  • Mfr # 36.163

  • Zoro # G5100462


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Size
3/8 in F Inlet - Outlet G3/8 in Male
Rotation
Self Rotating
Flow
Single
Max. Speed
2,000 RPM
Body Dia.
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36.163
Zoro #
G5100462
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/8 in F Inlet - Outlet G3/8 in Male
Body Dia.
1.1 in
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8"
Rotating Shaft Thread Size
3/8 in
Stationary Port Thread Size
3/8 in
Body Diameter
0.98 in
Shaft Thread Length
25/64 in
Overall Length
3.14 in

Details

Item
Rotary Union
Rotation
Self Rotating
Flow
Single
Max. Speed
2,000 RPM
Material of Construction
stainless steel
Standards
ISO 9001
Max. Temp.
40 Degrees F to 250 Degrees F
Max. Pressure
2500 psi
Connection
NPTF X BSTM
Type
DXL High RPM Triple Bearing System Swivel, Ceramic Seal
Pipe Fitting Material
Stainless Steel
Bearing Type
Radial Ball Bearings, Thrust Ball Bearings
Maximum Speed
2000 RPM
Thread Rotation
Right Hand
Internal Fitting Material
Stainless Steel
Fitting Material Finish
Nickel-Plated
Minimum Operating Temperature
40 Degrees F
Number of Passages
1
Maximum Operating Temperature
250 Degrees F
Rotating Shaft Connection Type
G M
Fitting Material
Brass
Internal Fitting Material Grade
304
Seal Material
Ceramic
Stationary Port Connection Type
NPTF
Flow Direction
Single-Flow

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Finish Plain, Fitting Material Grade C38500, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature 40 Degrees F, Number of Passages 1, Overall Length 3.14 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.