Rotary Union, DYCI Swivel, 2000 RPM
Mfr # 55.253
Zoro # G1873551
product price: $393.96
/ea
Free Shipping & Returns
Key Features
Size
M22 x 1.5 (M) x 3/8 in (M)BSPM
Rotation
Self Rotating
Flow
Single
Max. Speed
2,000 RPM
Body Dia.
2.36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55.253
Zoro #
G1873551
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
M22 x 1.5 (M) x 3/8 in (M)BSPM
Body Dia.
2.36 in
Stationary Port Thread Size
M22x1.5
Body Diameter
2.36 in
Overall Length
3.74 in
Rotating Shaft Thread Size
3/8 in
Shaft Thread Length
15/32 in
Description
Rotary Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Grade 304, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 3.74 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.