Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, DYF Swivel, NPTF xMale, 3/8In

  • Mfr # 58.163

  • Zoro # G5099263


product price: $332.09
/ea
Free Shipping & Returns

Key Features

Size
3/8 in F Inlet - Outlet G3/8 in Male
Rotation
Self Rotating
Flow
Single
Max. Speed
2000 rpm
Body Dia.
2.36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58.163
Zoro #
G5099263
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/8 in F Inlet - Outlet G3/8 in Male
Body Dia.
2.36"
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8"
Shaft Thread Length
25/64 in
Rotating Shaft Thread Size
3/8 in
Body Diameter
2.36 in
Overall Length
1.49 in
Stationary Port Thread Size
3/8 in

Details

Item
Rotary Union
Rotation
Self Rotating
Flow
Single
Max. Speed
2000 rpm
Standards
ISO 9001
Type
DYF High RPM Triple Bearing System, W/Flange Swivel, Carbide Seal
Max. Temp.
250 Degrees F
Connection
NPTF X BSTM
Max. Pressure
4000 psi
Material of Construction
Stainless steel
Pipe Fitting Material
Stainless Steel
Rotating Shaft Connection Type
G M
Bearing Type
Radial Ball Bearings, Thrust Ball Bearings
Internal Fitting Material
Stainless Steel
Thread Rotation
Right Hand
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Stationary Port Connection Type
NPTF
Fitting Material Finish
Nickel-Plated
Seal Material
Carbide
Number of Passages
1
Flow Direction
Single-Flow
Maximum Speed
2000 RPM
Internal Fitting Material Grade
304

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Finish Plain, Fitting Material Grade C38500, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.49 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.