Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, DYT 90, NPTFxMale, 3/4x3/8In

  • Mfr # 59.902

  • Zoro # G5099351


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Size
3/4 in F Inlet - Outlet G3/8 in Male
Rotation
Self Rotating
Flow
Single
Max. Speed
2,000 RPM
Body Dia.
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59.902
Zoro #
G5099351
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/4 in F Inlet - Outlet G3/8 in Male
Body Dia.
2.36 in
Pipe Size (Fittings)
3/4" x 3/8"
Pipe Size - Pipe Fitting
3/4" x 3/8"
Rotating Shaft Thread Size
3/8 in
Overall Length
5.08 in
Shaft Thread Length
15/32 in
Stationary Port Thread Size
3/4 in
Body Diameter
2.36 in

Details

Item
Rotary Union
Rotation
Self Rotating
Flow
Single
Max. Speed
2,000 RPM
Connection
NPTF X BSTM
Standards
ISO 9001
Max. Pressure
5000 psi
Max. Temp.
250 Degrees F
Type
DYT 90 Degrees High RPM Quadruple Bearing System Swivel, Carbide Seal
Material of Construction
Stainless steel
Pipe Fitting Material
Stainless Steel
Maximum Operating Temperature
250 Degrees F
Thread Rotation
Right Hand
Flow Direction
Single-Flow
Internal Fitting Material Grade
304
Stationary Port Connection Type
NPTF
Fitting Material
Stainless Steel
Maximum Speed
2000 RPM
Fitting Material Grade
304
Bearing Type
Radial Ball Bearings, Thrust Ball Bearings
Rotating Shaft Connection Type
G M
Number of Passages
1
Internal Fitting Material
Stainless Steel
Seal Material
Carbide

Description

Rotary Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Grade 304, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 5.08 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.