Rotary Union, M22x1.5M x NPTF, Single
Mfr # 52.274
Zoro # G1873439
product price: $20.07
/eaKey Features
Size
M22 x 1.5 (M) x 3/8" (F)NPTF
Flow
Single
Body Dia.
1.00"
Standards
ISO 9001
Type
Hose Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52.274
Zoro #
G1873439
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
M22 x 1.5 (M) x 3/8" (F)NPTF
Body Dia.
1.00"
Overall Length
25.9 mm
Body Diameter
25.4 mm
Stationary Port Thread Size
3/8 in x M22x1.5
Details
Item
Rotary Union
Flow
Single
Standards
ISO 9001
Type
Hose Fitting
Material of Construction
Brass and nickel plated
Connection
M22x1.5M x NPTF
Max. Pressure
4000 psi
Max. Temp.
250 Degrees F
Pipe Fitting Material
Brass & Nickel Plated
Flow Direction
Single-Flow
Number of Passages
1
Stationary Port Connection Type
FNPT
System of Measurement
Metric
Fitting Material
Nickel
Fitting Material Finish
Nickel-Plated
Thread Rotation
Right Hand
Description
Rotary Union, Fitting Material Nickel, Fitting Material Finish Nickel-Plated, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature Not Applicable, Maximum Speed Not Applicable, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 25.9 mm, Pipe Size Not Applicable, Rotating Shaft Connection Type Not Applicable, Rotating Shaft Thread Size Not Applicable, Seal Material Not Applicable, Shaft Thread Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.