Zoro Homepage

Rotary Union, M22x1.5M x NPTM, ISO 9001

  • Mfr # 52.273

  • Zoro # G1873448


product price: $19.19
/ea

Key Features

Size
M22 x 1.5 (M) x 3/8 in (M)NPTM
Flow
Single
Body Dia.
1.0 in
Standards
ISO 9001
Max. Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52.273
Zoro #
G1873448
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
M22 x 1.5 (M) x 3/8 in (M)NPTM
Body Dia.
1.0 in
Overall Length
34 mm
Stationary Port Thread Size
3/8 in x M22x1.5
Body Diameter
25.4 mm

Details

Item
Rotary Union
Flow
Single
Standards
ISO 9001
Max. Temp.
250 Degrees F
Type
Hose Fitting
Connection
M22x1.5M x NPTM
Material of Construction
Brass and nickel plated
Max. Pressure
4000 psi
Pipe Fitting Material
Brass & Nickel Plated
Flow Direction
Single-Flow
Number of Passages
1
Fitting Material
Nickel
Thread Rotation
Right Hand
Fitting Material Finish
Nickel-Plated
Stationary Port Connection Type
NPT
System of Measurement
Metric

Description

Rotary Union, Fitting Material Nickel, Fitting Material Finish Nickel-Plated, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature Not Applicable, Maximum Speed Not Applicable, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 34 mm, Pipe Size Not Applicable, Rotating Shaft Connection Type Not Applicable, Rotating Shaft Thread Size Not Applicable, Seal Material Not Applicable, Shaft Thread Length Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.