Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, NPTF X BSPPM, DXG Swivel

  • Mfr # 37.063

  • Zoro # G1873719


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Size
1/4 in (F)NPTF x 3/8 in (M)NPTM
Rotation
Self Rotating
Flow
Single
Max. Speed
2,000 RPM
Body Dia.
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37.063
Zoro #
G1873719
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/4 in (F)NPTF x 3/8 in (M)NPTM
Body Dia.
1.34 in
Pipe Size (Fittings)
1/4" x 3/8"
Pipe Size - Pipe Fitting
1/4" x 3/8"
Overall Length
3.14 in
Rotating Shaft Thread Size
3/8 in
Body Diameter
1.34 in
Overall Width
1.26 in
Shaft Thread Length
25/64 in
Stationary Port Thread Size
1/4 in

Details

Item
Rotary Union
Rotation
Self Rotating
Flow
Single
Max. Speed
2,000 RPM
Material of Construction
Stainless steel
Max. Pressure
2500 PSI
Connection
NPTF X BSPPM
Type
DXG Swivel
Standards
ISO 9001
Max. Temp.
250 Degrees F
Pipe Fitting Material
Stainless Steel
Fitting Material
Brass
Thread Rotation
Right Hand
Rotating Shaft Connection Type
G M
Maximum Speed
2000 RPM
Minimum Operating Temperature
40 Degrees F
Seal Material
Ceramic
Flow Direction
Single-Flow
Maximum Operating Temperature
250 Degrees F
Internal Fitting Material
Stainless Steel
Stationary Port Connection Type
NPTF
Number of Passages
1
Resistance Properties
Corrosion Resistant
Fitting Material Finish
Nickel-Plated
Internal Fitting Material Grade
304
Bearing Type
Radial Ball Bearings, Thrust Ball Bearings

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature 40 Degrees F, Number of Passages 1, Overall Length 3.14 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.