Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, NPTF X NPTF, 30 RPM

  • Mfr # 32.567

  • Zoro # G1873816


product price: $66.55
/ea

Key Features

Size
3/8 in (F)NPTF x 1/4 in (F)NPTF
Rotation
Self Rotating
Flow
Single
Max. Speed
30 RPM
Body Dia.
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32.567
Zoro #
G1873816
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8 in (F)NPTF x 1/4 in (F)NPTF
Body Dia.
0.94 in
Pipe Size (Fittings)
3/8" x 1/4"
Pipe Size - Pipe Fitting
3/8" x 1/4"
Rotating Shaft Thread Size
1/4 in
Overall Length
2.76 in
Body Diameter
0.94 in
Stationary Port Thread Size
3/8 in
Shaft Thread Length
3/4 in

Details

Item
Rotary Union
Rotation
Self Rotating
Flow
Single
Max. Speed
30 RPM
Type
DGV Swivel
Max. Temp.
250 Degrees F
Connection
NPTF x NPTF
Standards
ISO 9001
Material of Construction
Stainless steel
Max. Pressure
4000 psi
Pipe Fitting Material
Stainless Steel
Maximum Operating Temperature
250 Degrees F
Internal Fitting Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Maximum Speed
30 RPM
Bearing Type
Thrust Ball Bearings
Thread Rotation
Right Hand
Fitting Material
Brass
Stationary Port Connection Type
NPTF
Internal Fitting Material Grade
304
Seal Material
Nitrile Rubber
Number of Passages
1
Flow Direction
Single-Flow
Fitting Material Finish
Nickel-Plated
Rotating Shaft Connection Type
NPTF

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.76 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTF, Rotating Shaft Thread Size 1/4 in, Seal Material Nitrile Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.