Zoro Homepage

Rotary Union, NPTF X NPTM, Single, 150 RPM

  • Mfr # 41.920

  • Zoro # G1873621


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Size
1/2 in (F)NPTF x 1/2 in (M)NPTM
Rotation
Self Rotating
Flow
Single
Max. Speed
150 RPM
Body Dia.
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41.920
Zoro #
G1873621
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/2 in (F)NPTF x 1/2 in (M)NPTM
Body Dia.
1.77 in
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Shaft Thread Length
19/32 in
Body Diameter
1.77 in
Overall Length
0.63 in
Rotating Shaft Thread Size
1/2 in
Stationary Port Thread Size
1/2 in

Description

Rotary Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Grade 304, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 180 Degrees F, Maximum Speed 150 RPM, Minimum Operating Temperature 40 Degrees F, Number of Passages 1, Overall Length 0.63 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/2 in, Seal Material Nitrile Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.