Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, NPTF X NPTM, WDE Swivel

  • Mfr # 43.453

  • Zoro # G1873481


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Size
1/2 in (F)NPTF x 1/2 in (M)NPTM
Rotation
Self Rotating
Flow
Single
Max. Speed
30 RPM
Body Dia.
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.453
Zoro #
G1873481
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/2 in (F)NPTF x 1/2 in (M)NPTM
Body Dia.
1.77 in
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Overall Length
1.77 in
Rotating Shaft Thread Size
1/2 in
Overall Width
1.26 in
Body Diameter
1.77 in
Stationary Port Thread Size
1/2 in
Shaft Thread Length
19/32 in

Details

Item
Rotary Union
Rotation
Self Rotating
Flow
Single
Max. Speed
30 RPM
Max. Pressure
4000 psi
Connection
NPTF x NPTM
Standards
ISO 9001
Material of Construction
stainless steel
Max. Temp.
250 Degrees F
Type
WDE Swivel,O-Ring NBR
Pipe Fitting Material
Stainless Steel
Maximum Speed
30 RPM
Bearing Type
Slide Bearing
Internal Fitting Material
Stainless Steel
Stationary Port Connection Type
NPTF
Number of Passages
1
Fitting Material Finish
Nickel-Plated
Internal Fitting Material Grade
304
Fitting Material
Brass
Seal Material
Nitrile Rubber
Thread Rotation
Right Hand
Flow Direction
Single-Flow
Maximum Operating Temperature
250 Degrees F
Rotating Shaft Connection Type
NPTM

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/2 in, Seal Material Nitrile Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.