Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Union, Self Rotating, 30 RPM

  • Mfr # 40.009

  • Zoro # G1873676


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Size
1/4 in (F)BSPPF x 1/4 in (M)BSPPM
Rotation
Self Rotating
Flow
Single
Max. Speed
30 rpm
Body Dia.
1.77"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.009
Zoro #
G1873676
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/4 in (F)BSPPF x 1/4 in (M)BSPPM
Body Dia.
1.77"
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4"
Overall Length
1.77 in
Body Diameter
1.77 in
Stationary Port Thread Size
1/4 in
Overall Width
3 in
Shaft Thread Length
21/64 in
Rotating Shaft Thread Size
1/4 in

Details

Item
Rotary Union
Rotation
Self Rotating
Flow
Single
Max. Speed
30 rpm
Connection
BSPPF X BSPPM
Material of Construction
Stainless steel
Standards
ISO 9001
Type
WDG Swivel
Max. Temp.
250 Degrees F
Max. Pressure
4000 psi
Pipe Fitting Material
Stainless Steel
Rotating Shaft Connection Type
G M
Thread Rotation
Right Hand
Number of Passages
1
Bearing Type
Slide Bearing
Internal Fitting Material
Stainless Steel
Seal Material
Nitrile Rubber
Fitting Material Finish
Nickel-Plated
Fitting Material
Brass
Stationary Port Connection Type
FNPT
Internal Fitting Material Grade
304
Maximum Speed
30 RPM
Maximum Operating Temperature
250 Degrees F
Flow Direction
Single-Flow

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 1/4 in, Seal Material Nitrile Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.