Zoro Homepage

Rotary Union, VER Fittings, NPTM, 1/4In

  • Mfr # 51.278

  • Zoro # G5134446


product price: $38.35
/ea

Key Features

Size
Inlet M22 x 1.5 M - Outlet 1/4 in NPTM
Rotation
Manual Rotation
Flow
Single
Pipe Size (Fittings)
1/4"
Max. Pressure
7300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51.278
Zoro #
G5134446
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
Inlet M22 x 1.5 M - Outlet 1/4 in NPTM
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4"
Overall Length
33 mm
Body Diameter
25.4 mm
Stationary Port Thread Size
1/4 in x M22x1.5

Details

Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Pressure
7300 psi
Type
VER Fittings
Standards
ISO 9001
Material of Construction
Stainless steel
Connection
M22 X 1-1/2 in M X NPTM
Pipe Fitting Material
Stainless Steel
Number of Passages
1
System of Measurement
Metric
Stationary Port Connection Type
NPT
Thread Rotation
Right Hand
Fitting Material
Nickel
Flow Direction
Single-Flow
Fitting Material Finish
Nickel-Plated

Description

Rotary Union, Fitting Material Nickel, Fitting Material Finish Nickel-Plated, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature Not Applicable, Maximum Speed Not Applicable, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 33 mm, Pipe Size Not Applicable, Rotating Shaft Connection Type Not Applicable, Rotating Shaft Thread Size Not Applicable, Seal Material Not Applicable, Shaft Thread Length Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.