Zoro Homepage

Rotary Union, WDRS Swivel, NPTFxNPTM, 3/4In

  • Mfr # 41.361

  • Zoro # G5099446


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Size
Inlet 3/4 in NPTF - Outlet 3/4 in NPTM
Rotation
Manual Rotation
Flow
Single
Max. Speed
130 RPM
Body Dia.
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41.361
Zoro #
G5099446
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
Inlet 3/4 in NPTF - Outlet 3/4 in NPTM
Body Dia.
1.97 in
Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"
Overall Length
4.8 in
Rotating Shaft Thread Size
3/4 in
Shaft Thread Length
5/8 in
Body Diameter
1.97 in
Stationary Port Thread Size
3/4 in

Details

Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Speed
130 RPM
Standards
ISO 9001
Max. Temp.
40 Degrees F To 180 Degrees F
Connection
NPTF x NPTM
Type
WDRS High Flow 90 deg Dual Bearing System Swivel, O-Ring Seal
Max. Pressure
150 - 3000 psi
Material of Construction
Stainless steel
Pipe Fitting Material
Stainless Steel
Fitting Material Grade
304
Seal Material
Nitrile Rubber
Number of Passages
1
Internal Fitting Material Grade
304
Flow Direction
Single-Flow
Thread Rotation
Right Hand
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
40 Degrees F
Stationary Port Connection Type
NPTF
Internal Fitting Material
Stainless Steel
Rotating Shaft Connection Type
NPTM
Maximum Speed
130 RPM
Fitting Material
Stainless Steel
Bearing Type
Radial Ball Bearings

Description

Rotary Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Grade 304, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 180 Degrees F, Maximum Speed 130 RPM, Minimum Operating Temperature 40 Degrees F, Number of Passages 1, Overall Length 4.8 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 3/4 in, Seal Material Nitrile Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.