Shop MOSMATIC

RotaryUnion, Straight, Brass, 1/4"Threaded

  • Mfr # 70.152
  • Zoro # G5099385

product price: 
$
58.59
/ea

Key Features

Size
Inlet M22x1.5-F - Outlet 1/4"NPTF
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 rpm
Body Dia.
1.34"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70.152
Zoro #
G5099385
UPC #
-
Country of Origin
Switzerland
Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 rpm
Material of Construction
Stainless steel
Standards
ISO 9001
Max. Temp.
250 Degrees F
Max. Pressure
3600 psi
Type
DKS Swivel Coupling, Live
Connection
M22 X 1-1/2" F X NPTF
Pipe Fitting Material
Stainless Steel
Flow Direction
Single-Flow
Fitting Material Finish
Nickel-Plated
Internal Fitting Material
Stainless Steel
Thread Rotation
Right Hand
Internal Fitting Material Grade
304
Rotating Shaft Connection Type
Threaded
Maximum Operating Temperature
250 Degrees F
Maximum Speed
30 RPM
Fitting Material
Brass
Seal Material
NBR
Bearing Type
Thrust Ball Bearings
Number of Passages
1
Stationary Port Connection Type
Threaded
For Fluid Type
Air
Operating Pressure for Fluid Types
3600 psi
Fitting Material Grade
C38500
Internal Fitting Material Finish
Plain

Dimensions

Size
Inlet M22x1.5-F - Outlet 1/4"NPTF
Body Dia.
1.34"
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4"
Rotating Shaft Thread Size
1/4 in
Body Diameter
1.34 in
Stationary Port Thread Size
M22x1.5
Overall Length
1.96 in
Shaft Thread Length
3/4 in
Wire Rope Length
1.96 in
Length
1.96 in

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Finish Plain, Fitting Material Grade C38500, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.96 in, Pipe Size Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.